Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P25-5MGT-15AL

P38-5MGT-09AL

P38-5MGT-09AL SYNCHRONOUS PULLEY

Synchronous Pulley; 9MM Belt Width; 5MM Pitch; 5M-9 Belt Style; 38 Teeth; 13.868MM Face Width; Rough Bore; 59.3MM OD; 60MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 1.188" Max Bore

Part #

P38-5MGT-09AL

BDI #

23125544

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.13
UNSPSC
26111812
EAN
0770075609902
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
38
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
Power Grip GT | Aluminium
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
78450938
Weight / LBS
0.28
Long Description
Synchronous Pulley; 9MM Belt Width; 5MM Pitch; 5M-9 Belt Style; 38 Teeth; 13.868MM Face Width; Rough Bore; 59.3MM OD; 60MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 1.188" Max Bore
Pitch Diameter
2.362 Inch | 60 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.546 Inch | 13.868 Millimeter
Outside Diameter
2.335 Inch | 59.3 Millimeter