Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P40-5MGT-25-MPB

P40-5MGT-25-MPB

P40-5MGT-25-MPB SYNCHRONOUS PULLEY ; 40GROVES 5MM P 25MM W

25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 40 Teeth; 27.432MM Face Width; Rough Bore; 69.342MM Flange OD; 62.509MM OD; 63.652MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.313" Max Bore

Part #

P40-5MGT-25-MPB

BDI #

1125718

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.95
EAN
0072053462609
Belt Pitch
5 MM
Belt Style
5MGT-25 Powergrip GT2
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.313
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 40 Teeth; 27.432MM Face Width; Rough Bore; 69.342MM Flange OD; 62.509MM OD; 63.652MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.313" Max Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Flange Outside Diameter
2.73 Inch | 69.342 Millimeter
Pitch Diameter
2.506 Inch | 63.652 Millimeter
Face Width
1.08 Inch | 27.432 Millimeter
Outside Diameter
2.461 Inch | 62.509 Millimeter