Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P30-14MGT-55

P46-8MGT-30

P46-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30

30MM Belt Width; 8MM Belt Pitch; 8MGT-30 Powergrip GT2 Belt Style; 46 Teeth; 31MM Face Width; Bushed; 124.714MM Flange OD; 115.773MM OD; 117.145MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

P46-8MGT-30

BDI #

1125750

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.77
EAN
0072053633276
Belt Pitch
8 MM
Belt Style
8MGT-30 Powergrip GT2
Number of Teeth
46
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
30MM Belt Width; 8MM Belt Pitch; 8MGT-30 Powergrip GT2 Belt Style; 46 Teeth; 31MM Face Width; Bushed; 124.714MM Flange OD; 115.773MM OD; 117.145MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Pitch Diameter
4.612 Inch | 117.145 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.558 Inch | 115.773 Millimeter
Flange Outside Diameter
4.91 Inch | 124.714 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Face Width
1.22 Inch | 31 Millimeter