Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PB10XL025

PB10MXL025

PB10MXL025 TIMING PULLEY ; NON-RETURNABLE

Synchronous Pulley; 1/4" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 10 Teeth; 0.33" Face Width; Rough Bore; 0.425" Flange OD; 0.235" OD; 0.255" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.13" Max Bore

Part #

PB10MXL025

BDI #

1125924

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
26111812
EAN
0072053128680
Belt Pitch
2/25 Inch
Belt Style
MXL
Number of Teeth
10
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.13
Other Features
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
78260010
Weight / LBS
0.05
Long Description
Synchronous Pulley; 1/4" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 10 Teeth; 0.33" Face Width; Rough Bore; 0.425" Flange OD; 0.235" OD; 0.255" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.13" Max Bore
Outside Diameter
0.235 Inch | 5.969 Millimeter
Flange Outside Diameter
0.425 Inch | 10.795 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Pitch Diameter
0.255 Inch | 6.477 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.33 Inch | 8.382 Millimeter