Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PB14L050

PB14L050

PB14L050 SYNCHRONOUS PULLEY ; 3/8" PITCH 1/2" BLT W 1.67" DIA

Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Belt Style; 14 Teeth; 3/4" Face Width; Rough Bore; 1-29/32" Flange OD; 1-41/64" OD; 1.671" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.75" Max Bore

Part #

PB14L050

BDI #

1125943

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
UNSPSC
26111812
EAN
0072053085112
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
14
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.75
Other Features
Power Grip | Light Duty | Steel Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
78230321
Weight / LBS
0.52
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Belt Style; 14 Teeth; 3/4" Face Width; Rough Bore; 1-29/32" Flange OD; 1-41/64" OD; 1.671" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.75" Max Bore
Belt Width
0.5 Inch | 12.7 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
1.671 Inch | 42.443 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.906 Inch | 48.412 Millimeter
Outside Diameter
1.641 Inch | 41.681 Millimeter