Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PB14MXL012

PB14MXL012

PB14MXL012 TIMING PULLEY ; NON-RETURNABLE

Synchronous Pulley; 1/8" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 14 Teeth; 0.33" Face Width; Rough Bore; 0.53" Flange OD; 0.337" OD; 0.357" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.19" Max Bore

Part #

PB14MXL012

BDI #

1125983

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26111807
EAN
0770075266013
Belt Pitch
2/25 Inch
Belt Style
MXL
Number of Teeth
14
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.19
Other Features
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
78260276
Weight / LBS
0.05
Long Description
Synchronous Pulley; 1/8" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 14 Teeth; 0.33" Face Width; Rough Bore; 0.53" Flange OD; 0.337" OD; 0.357" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.19" Max Bore
Flange Outside Diameter
0.53 Inch | 13.462 Millimeter
Belt Width
0.125 Inch | 3.175 Millimeter
Outside Diameter
0.337 Inch | 8.56 Millimeter
Pitch Diameter
0.357 Inch | 9.068 Millimeter
Face Width
0.33 Inch | 8.382 Millimeter
Bore
0 Inch | 0 Millimeter