Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PB16L050

PB16L050

PB16L050 TIMING PULLEY

Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Belt Style; 16 Teeth; 3/4" Face Width; Rough Bore; 2-1/8" Flange OD; 1.88" OD; 1.91" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore

Part #

PB16L050

BDI #

1125994

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.33
UNSPSC
26111807
EAN
0072053085129
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
16
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Other Features
Power Grip | Light Duty | Steel Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
78230331
Weight / LBS
0.69
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Belt Style; 16 Teeth; 3/4" Face Width; Rough Bore; 2-1/8" Flange OD; 1.88" OD; 1.91" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.88 Inch | 47.752 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Flange Outside Diameter
2.125 Inch | 53.975 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
1.91 Inch | 48.514 Millimeter