Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHRE-325-A

PHRE-325-A

PHRE-325-A CAM FOLLOWER ; 3.25" OD X 2" W X 2.5" STUD

Cam Follower Bearing; 3-1/4" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

PHRE-325-A

BDI #

22465230

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CARTER MFG CO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.95
UNSPSC
31171530
EAN
0813930025490
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1-1/4-12
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
No
Inch - Metric
Inch
Other Features
End Plug | Black Oxide Coating | Synthetic Seals
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
2.1
Long Description
Cam Follower Bearing; 3-1/4" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
2 Inch | 50.8 Millimeter
Stud Diameter
1.25 Inch | 31.75 Millimeter
Roller Diameter
3.25 Inch | 82.55 Millimeter