Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PN-14

PN-14

W/H PN-14 ; 轴承配件/锁紧螺母

18 Threads per Inch; 3-5/8" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; PW-14 Lockwasher Part Number; UNS Thread

Part #

PN-14

BDI #

967294

PRICE
¥105.00 / each
¥222.00 / each

QTY

INVENTORY:
18
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.299
UNSPSC
31161716
EAN
0751968401407
Threads per Inch
18
Thread Size
2.751-18
Lockwasher/Lockplate Part Number
PW-14
Thread Name
UNS
Other Features
Precision
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
PN-14
Weight / LBS
0.62
Long Description
18 Threads per Inch; 3-5/8" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; PW-14 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Max
2.72 Inch | 69.088 Millimeter
Thread Pitch Diameter Min
2.715 Inch | 68.961 Millimeter
Outside Diameter
3.625 Inch | 92.075 Millimeter
Nominal Thickness
0.573 Inch | 14.554 Millimeter