Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PN-15

PN-15

W/H PN-15 ; 轴承配件/锁紧螺母

12 Threads per Inch; 3-7/8" Outside Diameter; 0.604" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; PW-15 Lockwasher Part Number; UNS Thread

Part #

PN-15

BDI #

967295

PRICE
¥172.00 / each
¥590.00 / each

QTY

INVENTORY:
27
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.363
UNSPSC
31161716
EAN
0751968401506
Threads per Inch
12
Thread Size
2.933-12
Lockwasher/Lockplate Part Number
PW-15
Thread Name
UNS
Other Features
Precision
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
PN-15
Weight / LBS
0.76
Long Description
12 Threads per Inch; 3-7/8" Outside Diameter; 0.604" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; PW-15 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Max
2.884 Inch | 73.254 Millimeter
Thread Pitch Diameter Min
2.879 Inch | 73.127 Millimeter
Outside Diameter
3.875 Inch | 98.425 Millimeter
Nominal Thickness
0.604 Inch | 15.342 Millimeter