Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PN10

PN10

PACIFIC # PN-10 ; 轴承/直线轴承

5/8" Bore; 7/8" Base to Center Height; 2.1" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 1-1/2" Length Thru Bore; 3/16" Mounting Hole Diam; No Relubricatable; FLN10; None; Non-Adjustable; Yes Self Aligning

Part #

PN10

BDI #

23944607

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PACIFIC BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.21
UNSPSC
31171511
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Plain
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
No
Linear Bushing Part Number
FLN10
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision ID
Category - BDI
Pillow Block Bearings
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Plain Linear Pillow Block
Manufacturer Item Number
PN10
Weight / LBS
0.5
Long Description
5/8" Bore; 7/8" Base to Center Height; 2.1" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 1-1/2" Length Thru Bore; 3/16" Mounting Hole Diam; No Relubricatable; FLN10; None; Non-Adjustable; Yes Self Aligning
Nominal Bolt Center Across Shaft
2.1 Inch | 53.3 Millimeter
Base to Center Height
0.875 Inch | 22.225 Millimeter
Mounting Hole Diameter
0.188 Inch | 4.775 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
0.625 Inch | 15.875 Millimeter