Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QD4D15.5

QD4D15.5

QD4D15.5 TRANSMISSION PULLEY

4 Grooves; 16.14" Outside Diameter; Bushed; F Bushing Series; D Belt Series; 15-1/2" Pitch Minimum; 15-1/2" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway

Part #

QD4D15.5

BDI #

1130480

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
49.9
UNSPSC
26111806
EAN
0698672040761
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
F
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
QD4D15.5
Weight / LBS
49.94
Long Description
4 Grooves; 16.14" Outside Diameter; Bushed; F Bushing Series; D Belt Series; 15-1/2" Pitch Minimum; 15-1/2" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Outside Diameter
16.14 Inch | 409.956 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
15.5 Inch | 393.7 Millimeter
Pitch Diameter Maximum
15.5 Inch | 393.7 Millimeter