Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QD4/3V5.60

QD4D17.0

QD4D17.0 TRANSMISSION PULLEY

4 Grooves; 17.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 17" Pitch Minimum; 17" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway

Part #

QD4D17.0

BDI #

1130482

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
50.35
UNSPSC
26111806
EAN
0770075435716
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
J
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
QD4D17.0
Weight / LBS
50.394
Long Description
4 Grooves; 17.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 17" Pitch Minimum; 17" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 55 To 70 Millimeter
Outside Diameter
17.64 Inch | 448.056 Millimeter
Pitch Diameter Maximum
17 Inch | 431.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
17 Inch | 431.8 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter