Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8V30.0-8-N

QD8/5V18.70

QD8/5V18.70 TRANSMISSION PULLEY

8 Grooves; 18.7" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 18.6" Pitch Minimum; 18.6" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway

Part #

QD8/5V18.70

BDI #

1130876

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
58.06
UNSPSC
26111806
EAN
0698672062022
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
QD8/5V18.70
Weight / LBS
58.112
Long Description
8 Grooves; 18.7" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 18.6" Pitch Minimum; 18.6" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
18.6 Inch | 472.44 Millimeter
Pitch Diameter Maximum
18.6 Inch | 472.44 Millimeter
Outside Diameter
18.7 Inch | 474.98 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 55 To 70 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter