Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QD9C16.0

QD9C16.0

QD9C16.0 TRANSMISSION PULLEY

9 Grooves; 16.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway

Part #

QD9C16.0

BDI #

1131000

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
58.51
UNSPSC
26111806
EAN
0770075436768
Number of Grooves
9
Mounting Method
Bushed
Bushing Size
J
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
QD9C16.0
Weight / LBS
58.513
Long Description
9 Grooves; 16.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Outside Diameter
16.4 Inch | 416.56 Millimeter
Pitch Diameter Minimum
16 Inch | 406.4 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 55 To 70 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter