Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QFIUH7-32-LKHTE

QFIUH7-32-LKHTE

NOT AVAILABLE IN US

Insert Bearing; 2" Bore; 2.32" Length Thru Bore; Wide Inner Ring; Spherical; 3.543" Outside Diameter; Not Relubricatable; Double Lock Collar Sleeve Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element

Part #

QFIUH7-32-LKHTE

BDI #

20882561

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.088
UNSPSC
31171562
EAN
0883450930987
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Mounting Method
Double Lock Collar Sleeve
Rolling Element
Sleeve Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Poly-Round | Black Finish | High Temperature | Expansion End
Category - BDI
Insert Bearings
Noun
Bearing
Keyword String
Insert
Weight / LBS
1.3
Long Description
Insert Bearing; 2" Bore; 2.32" Length Thru Bore; Wide Inner Ring; Spherical; 3.543" Outside Diameter; Not Relubricatable; Double Lock Collar Sleeve Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outer Race Width
0 Inch | 0 Millimeter
Length Thru Bore
2.32 Inch | 58.928 Millimeter