Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
REL-EAZE 250GAL IDH 1276166

REL-EAZE 250GAL IDH 1276166

1276166 ; POR FREKOTE REL-EAZE 250GAL TOTE

Silicone Coating; Multiple Mold Release; Clear; Tote; 250 Gal Container Size; Liquid; Sand Casting Industry

Part #

REL-EAZE 250GAL IDH 1276166

BDI #

17139264

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
998.8
UNSPSC
12350000
EAN
0079340438446
Product Name
Coating
Product Type
Silicone
Typical Use
Multiple Mold Release
Color
Clear
Container Type
Tote
Texture
Liquid
Application
Sand Casting Industry
Tradename
FREKOTE | REL-EAZE
Manufacturer's Description
Loctite Frekote Rel-Eaze Mold Release Agent
Container Size value And um
250 Gal
Other Features
Sacrificial | Semi-Permanent | High Gloss Finish | 55 to 302 Deg F Application Temperature Range
Net Weight
250 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Noun
Coating
Keyword String
Semi-Permanent
Manufacturer Internal Number
1276166
Long Description
Silicone Coating; Multiple Mold Release; Clear; Tote; 250 Gal Container Size; Liquid; Sand Casting Industry