Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS-N40-25

RS-NHS50-317

RS-NHS50-317 36" W X 3/32" THK X 7' L ; RUBBER ROLL 50A NP

High Strength Neoprene Rubber Roll No Adhesive, 50A, 3/32" Thick X 36" Width X 7FT Length, Black Color, This Formulation is Stronger and More Durable Than Standard Neoprene For More Demanding Applications, Neoprene Has a Good Balance of Properties and is Suitable For Oils, Water and Refrigerants While Remaining Tough and Weather Resistant

Part #

RS-NHS50-317

BDI #

23749322

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
USA SEALING HTTPS://USASEALING.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
6.03
UNSPSC
31410000
EAN
0193005379230
Noun
Sheet
Product Detail
Sheet
Product Specification
High Strength Neoprene Rubber Roll No Adhesive, 50A, 3/32" Thick X 36" Width X 7FT Length, Black Color
Long Description
High Strength Neoprene Rubber Roll No Adhesive, 50A, 3/32" Thick X 36" Width X 7FT Length, Black Color, This Formulation is Stronger and More Durable Than Standard Neoprene For More Demanding Applications, Neoprene Has a Good Balance of Properties and is Suitable For Oils, Water and Refrigerants While Remaining Tough and Weather Resistant