Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS-NUS70-276

RS-NHS70-11

RS-NHS70-11 36" W X 3/16" THK X 12" L ; RUBBER SHEET 70A NP

High Strength Neoprene Rubber Sheet No Adhesive, 70A, 3/16" Thick X 36" Width X 12" Length, Black Color, This Formulation is Stronger and More Durable Than Standard Neoprene For More Demanding Applications, Neoprene Has a Good Balance of Properties and is Suitable For Oils, Water and Refrigerants While Remaining Tough and Weather Resistant

Part #

RS-NHS70-11

BDI #

23750375

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
USA SEALING HTTPS://USASEALING.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.755
UNSPSC
31410000
EAN
0193005381448
Noun
Sheet
Product Detail
Sheet
Product Specification
High Strength Neoprene Rubber Sheet No Adhesive, 70A, 3/16" Thick X 36" Width X 12" Length, Black Color
Long Description
High Strength Neoprene Rubber Sheet No Adhesive, 70A, 3/16" Thick X 36" Width X 12" Length, Black Color, This Formulation is Stronger and More Durable Than Standard Neoprene For More Demanding Applications, Neoprene Has a Good Balance of Properties and is Suitable For Oils, Water and Refrigerants While Remaining Tough and Weather Resistant