Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S3000SS

S3000SS

S3000SS LINEAR BEARING SEAL ; EXTERNAL CLOSED STAINLESS STEEL 3" DIA

Seal; Closed External; 3 IN ID X 4.506 IN OD X 0.5 IN T; Seal: Nitrile Buna-N | Case: Stainless Steel; Used With A-487296 | XA-487296 Ball Bushing Bearing

Part #

S3000SS

BDI #

854836

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31411705
EAN
0662486903314
Product Name
Seal
Product Type
Closed External
Size
3 IN ID X 4.506 IN OD X 0.5 IN T
Material
Seal: Nitrile Buna-N | Case: Stainless Steel
Used With
A-487296 | XA-487296 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Double Acting | Spring Finger
Category - BDI
Round and Square Rail Accessories
Noun
Seal
Keyword String
Closed External
Manufacturer Item Number
S3000SS
Weight / LBS
0.408
Long Description
Seal; Closed External; 3 IN ID X 4.506 IN OD X 0.5 IN T; Seal: Nitrile Buna-N | Case: Stainless Steel; Used With A-487296 | XA-487296 Ball Bushing Bearing