Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E6-VR-48SB

SAD6TE54SB-1P

SAD6TE54SB-1P TROUGHING SMART ROLLER ; 54" BELT W 6" RLR

Conveyor; 54" Belt Width; 6" Roller Diameter; 19-3/4" Roller Width; CEMA D; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

SAD6TE54SB-1P

BDI #

23146481

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
12.043
UNSPSC
24101701
Product Name
Roller
Frame Type
Trougher
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Trougher Equal | Trougher Equal Self Aligner | Trougher Equal Transition
Relubricatable
No
Inch - Metric
Inch
Other Features
Smart Roll with AC Sensor | 1 Pulse
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
SAD6TE54SB-1P
Weight / LBS
26
Long Description
Conveyor; 54" Belt Width; 6" Roller Diameter; 19-3/4" Roller Width; CEMA D; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
54 Inch | 1371.6 Millimeter
Roller Width
19.75 Inch | 501.65 Millimeter