Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SBI 15 FL-K1

SBI 15 FL-K1

SBC SBI 15 FL-K1

Profile Rail Carriage; 15MM Nominal Size; 47MM Width; 63.8MM Length; 21MM Height; Light Preload; High Load; Rectangular Shape; Lubricating Unit; Flange Type

Part #

SBI 15 FL-K1

BDI #

25100282

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SBC LINEAR CO LTD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
23153000
Noun
Carriage
Keyword String
Profile Rail
Product Detail
Profile Rail Carriage
Product Specification
15MM Nominal Size; 47MM Width; 63.8MM Length; 21MM Height; Light Preload; High Load; Rectangular Shape; Lubricating Unit; Flange Type
Long Description
Profile Rail Carriage; 15MM Nominal Size; 47MM Width; 63.8MM Length; 21MM Height; Light Preload; High Load; Rectangular Shape; Lubricating Unit; Flange Type