Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SI 5040 300ML IDH 735868

SI 5040 300ML IDH 735868

SI 5040 300ML IDH 735868 SEALANT ; 40404 SILICONE NEUTRAL CURE 10EA/CS

Potting Compound; RTV Silicone; Weather Resistant; 300 Ml; Viscous Liquid; Automotive | Electronic | Military | Industrial Component; Clear

Part #

SI 5040 300ML IDH 735868

BDI #

1056726

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.378
UNSPSC
12350000
EAN
0079340404045
Product Name
Potting Compound
Product Type
RTV Silicone
Typical Use
Weather Resistant
Container Type
Cartridge
Texture
Viscous Liquid
Application
Automotive | Electronic | Military | Industrial Component
Tradename
5040
Manufacturer's Description
Loctite 5040 RTV Silicone Potting Compound
Color
Clear
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Slight Alcoholic
VOC Content - Percentage
5.1 Percentage | 56.1 g/l
Conformance to Certificate
MIL-A-46146B
Other Features
Room Temperature Cure | Industrial Sealant | Temperature Range Upto 200 Deg C | Viscosity 35000 cP
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Noun
Potting Compound
Keyword String
Silicone
Manufacturer Item Number
40404
Weight / LBS
0.869
Long Description
Potting Compound; RTV Silicone; Weather Resistant; 300 Ml; Viscous Liquid; Automotive | Electronic | Military | Industrial Component; Clear