Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SI 5040 85GM IDH 735869

SI 5040 85GM IDH 735869

SI 5040 85GM IDH 735869 SEALANT ; 40405 SILICONE NEUTRAL CURE 10EA/CS

Potting Compound; RTV Silicone; Weather Resistant; 0.187 Lb; Viscous Liquid; Automotive | Electronic | Military | Industrial Component; Clear

Part #

SI 5040 85GM IDH 735869

BDI #

1056727

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.098
UNSPSC
12350000
EAN
0079340404052
Product Name
Potting Compound
Product Type
RTV Silicone
Typical Use
Weather Resistant
Container Type
Tube
Texture
Viscous Liquid
Application
Automotive | Electronic | Military | Industrial Component
Tradename
5040
Manufacturer's Description
Loctite 5040 RTV Silicone Potting Compound
Color
Clear
Container Size value And um
0.187 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Slight Alcoholic
VOC Content - Percentage
5.1 Percentage | 56.1 g/l
Conformance to Certificate
MIL-A-46146B
Other Features
Room Temperature Cure | Industrial Sealant | Temperature Range Upto 200 Deg C | Viscosity 35000 cP
Net Weight
2.99 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Noun
Potting Compound
Keyword String
Silicone
Manufacturer Item Number
40405
Weight / LBS
0.225
Long Description
Potting Compound; RTV Silicone; Weather Resistant; 0.187 Lb; Viscous Liquid; Automotive | Electronic | Military | Industrial Component; Clear