Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SPB-101410-S

SPB-101410-S

Oiles SPB-101410 ; 轴承配件/轴套

Sleeve Bearing; 10MM Nominal Bore; 14MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Profile; High Strength Brass Alloy Base; 500SP1-SL1 Material

Part #

SPB-101410-S

BDI #

21452166

PRICE
¥29.00 / each
¥85.00 / each

QTY

INVENTORY:
23
GLOBAL INVENTORY:
Manufacturer Name
OILES AMERICA CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171515
Profile
Bushing No Flange
Material Description
High Strength Brass Alloy Base
Material
500SP1-SL1
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Manufacturer Item Number
SPB-101410-S
Long Description
Sleeve Bearing; 10MM Nominal Bore; 14MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Profile; High Strength Brass Alloy Base; 500SP1-SL1 Material
Nominal Outside Diameter
0.551 Inch | 14 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Outside Diameter
0.552 Inch | 14.018 Millimeter
Nominal Bore
0.394 Inch | 10 Millimeter
Bore
0.395 Inch | 10.03 Millimeter