Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SPA2360

SPB2900VULCO

GATES SPB2900VULCO

V-Belt; SPB Series; 2922MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

SPB2900VULCO

BDI #

1409796

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.375
Belt Series
SPB
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Vulco | Wrapped | Narrow Profile
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Weight / LBS
0.375
Long Description
V-Belt; SPB Series; 2922MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
115.039 Inch | 2922 Millimeter
Belt Width
0.642 Inch | 16.3 Millimeter