Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHG SPZ612

SPC2000DELTA

GATES SPC2000DELTA

V-Belt; SPC Series; 2030MM Belt Outside Length; 22MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

SPC2000DELTA

BDI #

17011113

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - RS 7
BDI - HU 7
BDI -   7
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.738
UNSPSC
26111801
EAN
5414465319228
Belt Series
SPC
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Delta
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Weight / LBS
0.738
Long Description
V-Belt; SPC Series; 2030MM Belt Outside Length; 22MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
79.921 Inch | 2030 Millimeter
Belt Width
0.866 Inch | 22 Millimeter