Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SR-311

SR-311

KIL SR311

Single Row Ball Bearing; 1/4" Bore; 1-1/16" Outside Diameter; 1/4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance

Part #

SR311

BDI #

17058600

INVENTORY:
510
GLOBAL INVENTORY:
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.237
UNSPSC
31171504
EAN
0889208975910
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Prelubricated
Category - BDI
Single Row Ball Bearing
Noun
Bearing
Keyword String
Ball
Manufacturer Item Number
SR-311
Manufacturer Internal Number
77416
Weight / LBS
0.5225
Long Description
Single Row Ball Bearing; 1/4" Bore; 1-1/16" Outside Diameter; 1/4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Bore
0.25 Inch | 6.35 Millimeter
Outside Diameter
1.063 Inch | 27 Millimeter
Outer Race Width
0.25 Inch | 6.35 Millimeter