Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SRT3261

SRT3261

SRT3261 BALL SCREW ; POWERTRAC 4000-1000 SRT RH 12'

Ball Screw; 4" Screw Diameter; 1" Thread Lead; 144" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; SBN Ball Nut Series

Part #

SRT3261

BDI #

22852973

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
187.24
UNSPSC
26111535
Product Name
Ball Screw
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
SBN
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.625 IN Nominal Ball Dia
Category - BDI
Linear Ball Screws
Noun
Ball Screw
Keyword String
Linear
Manufacturer Item Number
SRT3261
Weight / LBS
412.8
Long Description
Ball Screw; 4" Screw Diameter; 1" Thread Lead; 144" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; SBN Ball Nut Series
Screw Diameter
4 Inch | 101.6 Millimeter
Screw Length
144 Inch | 3657.6 Millimeter
Thread Lead
1 Inch | 25.4 Millimeter