Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AAM016022020

SS-1620-16

SS-1620-16 SLEEVE BEARING

Sleeve Bearing; 1/2" Nominal Bore; 5/8" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE 841 Material

Part #

SS-1620-16

BDI #

21523678

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 15
Brand
Manufacturer Name
SYMMCO
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171515
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE 841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Long Description
Sleeve Bearing; 1/2" Nominal Bore; 5/8" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE 841 Material
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
0.502 Inch | 12.751 Millimeter
Nominal Outside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.628 Inch | 15.951 Millimeter
Nominal Bore
0.5 Inch | 12.7 Millimeter