Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SSG1-15+FOLLOW UP DRAWING3-4/2

SSG1-15+FOLLOW UP DRAWING3-4/2

KHK SSG1-15+FOLLOW UP DRAWING3-4/2 ; 机械传动件/齿轮

Spur Gear; 6MM Bore; 17MM Outside Diameter; 15MM Pitch Diameter; 12MM Hub Diameter; 8MM Face Width; 10MM Hub Width; 15 Teeth; 20 Degree Pressure Angle; S45 Material; Induction Hardened Heat Treatment; 55 to 60HRC Tooth Hardness; Ground

Part #

KHK SSG1-15+FOLLOW UP DRAWING3-4/2

BDI #

25115258

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
KHK GEARS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31171707
Noun
Gear
Keyword String
Spur
Weight / LBS
0.03527
Product Detail
Spur Gear
Product Specification
6MM Bore; 17MM Outside Diameter; 15MM Pitch Diameter; 12MM Hub Diameter; 8MM Face Width; 10MM Hub Width; 15 Teeth; 20 Degree Pressure Angle; S45 Material; Induction Hardened Heat Treatment; 55 to 60HRC Tooth Hardness; Ground
Long Description
Spur Gear; 6MM Bore; 17MM Outside Diameter; 15MM Pitch Diameter; 12MM Hub Diameter; 8MM Face Width; 10MM Hub Width; 15 Teeth; 20 Degree Pressure Angle; S45 Material; Induction Hardened Heat Treatment; 55 to 60HRC Tooth Hardness; Ground