Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Mechanical Seals | BDI China
CategoriesSealing DevicesCategoriesMechanical Seals
SKF
CRSEAL 89516/ 0.875X0.615 S6 WEAR SLEEVE
Wear Sleeve; 0.875" Shaft Diameter; 0.615" Nominal Width; S6 Seal Design Code
BDI #
INVENTORY
Available to order
TIMKEN
29602-7480 BEARING ISOLATOR ; 64MM ID X 108MM OD X 18MM W
Bearing Isolator; 2.5" Shaft Diameter; 4.25" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code
INVENTORY
Available to order
US SEAL
PS-3182 MECHANICAL SEAL ; 2-1/4IN ID
Part #
INVENTORY
Available to order
SKF
CRSEAL 90812 / 8.08X1.299 LDSLV4 ; WEAR SLEEVE
Wear Sleeve; 8.08" Shaft Diameter; 1.299" Nominal Width; For LDSLV4 Seal Design Code
BDI #
INVENTORY
Available to order
SKF
CRSEAL 90813 / 8.08X1.575 LDSLV4 ; WEAR SLEEVE
Wear Sleeve; 8.08" Shaft Diameter; 1.575" Nominal Width; For LDSLV4 Seal Design Code
BDI #
INVENTORY
Available to order