Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

U500T5/4

T2.5-500-X

GATES T2.5-500-X

Synchronous Belt; 2.5MM Pitch; 500MM Pitch Length; Standard HTD Tooth Profile; T2.5; Steel Tensile Material; Polyurethane Outer Material

Part #

T2.5-500-X

BDI #

1134320

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - PL 100
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
2.5 MM
Tooth Profile
Standard HTD
Belt Series
T2.5
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Sleeve | Trapezoidal Tooth Profile | 180MM Maximum Width
Category - BDI
Drive Belt Synchronous Millimeter
Noun
Belt
Keyword String
Synchronous
Long Description
Synchronous Belt; 2.5MM Pitch; 500MM Pitch Length; Standard HTD Tooth Profile; T2.5; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
19.685 Inch | 500 Millimeter
Belt Width
0 Inch | 0 Millimeter