Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL16H100

TL16H100

TL16H100 TIMING PULLEY ; 2.546" PITCH DIA 16GROVES

Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Belt Style; 16 Teeth; 1.312" Face Width; Bushed; 2.78" Flange OD; 2.492" OD; 2.546" Pitch Diam; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

TL16H100

BDI #

1135885

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
UNSPSC
26111812
EAN
0072053085525
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
16
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Power Grip | Heavy Duty | Steel Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
78817027
Weight / LBS
1
Long Description
Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Belt Style; 16 Teeth; 1.312" Face Width; Bushed; 2.78" Flange OD; 2.492" OD; 2.546" Pitch Diam; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Face Width
1.312 Inch | 33.325 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
2.492 Inch | 63.297 Millimeter
Flange Outside Diameter
2.78 Inch | 70.612 Millimeter
Pitch Diameter
2.546 Inch | 64.668 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter