Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL40L050

TL40H200

TL40H200 TIMING PULLEY ; NON-RETURNABLE

Synchronous Pulley; 2" Belt Width; 1/2" Belt Pitch; H Belt Style; 40 Teeth; 1.312" Face Width; Bushed; 6.6" Flange OD; 6.312" OD; 6.366" Pitch Diam; Yes Keyway; 1/2 To 2-11/16" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

TL40H200

BDI #

1135949

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
4.49
UNSPSC
26111812
EAN
0072053128253
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Power Grip | Heavy Duty | Ductile Iron Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
78817089
Weight / LBS
11.8
Long Description
Synchronous Pulley; 2" Belt Width; 1/2" Belt Pitch; H Belt Style; 40 Teeth; 1.312" Face Width; Bushed; 6.6" Flange OD; 6.312" OD; 6.366" Pitch Diam; Yes Keyway; 1/2 To 2-11/16" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Pitch Diameter
6.366 Inch | 161.696 Millimeter
Face Width
1.312 Inch | 33.325 Millimeter
Flange Outside Diameter
6.6 Inch | 167.64 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.312 Inch | 160.325 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 60 Millimeter
Belt Width
2 Inch | 50.8 Millimeter