Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL40L050

TL40L050

TL40L050 SYNCHRONOUS PULLEY ; 3/8" PITCH 1/2" BLT W 4.775" DIA

Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Belt Style; 40 Teeth; 3/4" Face Width; Bushed; 4.52" Flange OD; 4.745" OD; 4.775" Pitch Diam; Yes Keyway; 1/2 To 2-1/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

TL40L050

BDI #

1135951

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.09
UNSPSC
26111807
EAN
0072053128116
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Power Grip | Light Duty | Ductile Iron Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
78817054
Weight / LBS
3.23
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Belt Style; 40 Teeth; 3/4" Face Width; Bushed; 4.52" Flange OD; 4.745" OD; 4.775" Pitch Diam; Yes Keyway; 1/2 To 2-1/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.52 Inch | 114.808 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
4.775 Inch | 121.285 Millimeter
Outside Diameter
4.745 Inch | 120.523 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter