Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL48H100

TL48H100

TL48H100 TIMING PULLEY

Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Belt Style; 48 Teeth; 1.812" Face Width; Bushed; 7.867" Flange OD; 7.585" OD; 7.639" Pitch Diam; Yes Keyway; 1/2 To 2-11/16" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

TL48H100

BDI #

1135957

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
5.49
UNSPSC
26111807
EAN
0072053128338
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Power Grip | Heavy Duty | Ductile Iron Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
78817072
Weight / LBS
13.65
Long Description
Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Belt Style; 48 Teeth; 1.812" Face Width; Bushed; 7.867" Flange OD; 7.585" OD; 7.639" Pitch Diam; Yes Keyway; 1/2 To 2-11/16" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Outside Diameter
7.585 Inch | 192.659 Millimeter
Pitch Diameter
7.639 Inch | 194.031 Millimeter
Face Width
1.812 Inch | 46.025 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.867 Inch | 199.822 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 60 Millimeter
Belt Width
1 Inch | 25.4 Millimeter