Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UCT215-48

UCT320

ASAHI UCT320 ; 轴承/带座轴承

Take Up Bearing Only; 100MM Bore; 35MM Slot Width; 260MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC320 Insert Part; Cast Iron Housing Material

Part #

UCT320

BDI #

117279

PRICE
¥1,891.00 / each
¥5,115.00 / each

QTY

INVENTORY:
2
GLOBAL INVENTORY:
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
31.298
UNSPSC
31171533
EAN
0808250277827
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC320
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Noun
Bearing
Keyword String
Take Up
Weight / LBS
68.3
Long Description
Take Up Bearing Only; 100MM Bore; 35MM Slot Width; 260MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC320 Insert Part; Cast Iron Housing Material
Slot Width
1.378 Inch | 35 Millimeter
Slot to Slot Distance
10.236 Inch | 260 Millimeter
Bore
3.937 Inch | 100 Millimeter