Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UK205

UK205

ASAHI UK205 ; 轴承配件/轴承芯

Insert Bearing; 25MM Bore; 23MM Length Thru Bore; Wide Inner Ring; 17MM Outer Race Width; Spherical; 52MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

UK205

BDI #

123025

PRICE
¥24.00 / each
¥84.00 / each

QTY

INVENTORY:
20
GLOBAL INVENTORY:
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.154
UNSPSC
31171536
EAN
0808250312818
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Noun
Bearing
Keyword String
Insert
Weight / LBS
0.34
Long Description
Insert Bearing; 25MM Bore; 23MM Length Thru Bore; Wide Inner Ring; 17MM Outer Race Width; Spherical; 52MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
0.906 Inch | 23 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter