Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

USO-00178609

USO-00178609

USO-00178609 MODULAR BELT ; 880-Z12 SPRKT ZZSP000203 MOQ 1IN B KW SS

Conveying Chain Sprocket; 880 Modular - Flat Top Size; 1.5" Pitch; 12 Teeth; C-Hub Both Sides Hub Type; Rough Bore; Round; 5.8" Outside Diameter; 5.8" Pitch Diameter; Straight Running | Side Flexing | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; Split; No Keyway

Part #

USO-00178609

BDI #

21982523

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
UNI-CHAINS MFG.
Minimum Buy Quantity
N/A
Weight / US pound
N/A
UNSPSC
24101715
Modular - Flat Top Size
880
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
Yes
Max Bore
1.6
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Noun
Sprocket
Keyword String
Conveying Chain
Long Description
Conveying Chain Sprocket; 880 Modular - Flat Top Size; 1.5" Pitch; 12 Teeth; C-Hub Both Sides Hub Type; Rough Bore; Round; 5.8" Outside Diameter; 5.8" Pitch Diameter; Straight Running | Side Flexing | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; Split; No Keyway
Outside Diameter
5.8 Inch | 147.32 Millimeter
Pitch Diameter
5.8 Inch | 147.32 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter