Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

344

344

344 RUST PROOF ANY-WAY SPRAY PAINT ; SATIN BLACK 12 OZ 12/CS

Paint; Solvent Base Type; 12OZ Nominal Capacity Volume; 16OZ Nominal Weight Capacity; Black Color; Satin Finish; Aerosol Can Packing Type; Mild To Moderate Environment Resistance; 300 Deg F Maximum Temperature Range; Aervoe

Part #

344

BDI #

17115586

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31211507
EAN
0088193003442
Noun
Paint
Keyword String
Spray
Manufacturer Item Number
205-344
Weight / LBS
1.17
Product Detail
Paint
Product Specification
Solvent Base Type; 12OZ Nominal Capacity Volume; 16OZ Nominal Weight Capacity; Black Color; Satin Finish; Aerosol Can Packing Type; Mild To Moderate Environment Resistance; 300 Deg F Maximum Temperature Range
Long Description
Paint; Solvent Base Type; 12OZ Nominal Capacity Volume; 16OZ Nominal Weight Capacity; Black Color; Satin Finish; Aerosol Can Packing Type; Mild To Moderate Environment Resistance; 300 Deg F Maximum Temperature Range; Aervoe