Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RF06B-1A39T

06B-85A

06B-85A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

Roller Chain Sprocket; 06B-1 Chain; 85 Teeth; 1 Row of Teeth; No Hardened Teeth; 257.77MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

06B-85A

BDI #

18118285

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.565
UNSPSC
31171901
EAN
0080067500262
Chain Size
06B-1
Number of Teeth
85
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Item Number
06B-85A
Weight / LBS
3.45
Long Description
Roller Chain Sprocket; 06B-1 Chain; 85 Teeth; 1 Row of Teeth; No Hardened Teeth; 257.77MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
10.148 Inch | 257.77 Millimeter
Outside Diameter
0 Inch | 0 Millimeter