Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

08B-57TL-2012

08B-57TL-2012

08B-57TL-2012 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

Roller Chain Sprocket; 08B-1 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 237.795MM Outside Diameter; 230.54MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

08B-57TL-2012

BDI #

18118991

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
2.722
UNSPSC
31171901
EAN
0800675007997
Chain Size
08B-1
Number of Teeth
57
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2012
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | With Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Item Number
08B-57TL-2012
Weight / LBS
6
Long Description
Roller Chain Sprocket; 08B-1 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 237.795MM Outside Diameter; 230.54MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Outside Diameter
9.362 Inch | 237.795 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 2 Inch | 15 To 50 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
9.076 Inch | 230.54 Millimeter