Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12B-3-36A

12B-3-36A

12B-3-36A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

Roller Chain Sprocket; 12B-3 Chain; 36 Teeth; 3 Row of Teeth; No Hardened Teeth; 229.184MM Outside Diameter; 218.57MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

12B-3-36A

BDI #

18119863

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
2.84
UNSPSC
31171901
EAN
0800675249977
Chain Size
12B-3
Number of Teeth
36
Number of Rows of Teeth
3
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Item Number
12B-3-36A
Weight / LBS
6.26113
Long Description
Roller Chain Sprocket; 12B-3 Chain; 36 Teeth; 3 Row of Teeth; No Hardened Teeth; 229.184MM Outside Diameter; 218.57MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
9.023 Inch | 229.184 Millimeter
Pitch Diameter
8.605 Inch | 218.57 Millimeter
Bore
0 Inch | 0 Millimeter