Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80A28H

28B-57A

28B-57A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH

Roller Chain Sprocket; 28B-1 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 832.333MM Outside Diameter; 806.89MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

28B-57A

BDI #

18121785

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31171901
EAN
0800675240882
Chain Size
28B-1
Number of Teeth
57
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Item Number
28B-57A
Weight / LBS
1
Long Description
Roller Chain Sprocket; 28B-1 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 832.333MM Outside Diameter; 806.89MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
31.767 Inch | 806.89 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Outside Diameter
32.769 Inch | 832.333 Millimeter