Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80FB10X1.125

40B30-1 3/16

40B30-1 3/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE

Roller Chain Sprocket; 1-3/16" Bore; 40 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

40B30-1 3/16

BDI #

176831

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.354
UNSPSC
31171901
EAN
0781711683293
Chain Size
40
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
1.355
Long Description
Roller Chain Sprocket; 1-3/16" Bore; 40 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
5.057 Inch | 128.448 Millimeter
Pitch Diameter
4.783 Inch | 121.5 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter