50BS35H 1-1/8
50BS35H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 35 TEETH 1-1/8 BORE
Roller Chain Sprocket; 1-1/8" Bore; 50 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 7.319" Outside Diameter; 6.973" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
50BS35H 1-1/8
BDI #
20642911
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: