Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

50C14 1-3/8

50C14 1-3/8

MARTIN SPROCKET & GR 50C14 1-3/8

Roller Chain Sprocket; 1-3/8" Bore; 50 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.113" Outside Diameter; 2.809" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

50C14 1-3/8

BDI #

23287650

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
50
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Long Description
Roller Chain Sprocket; 1-3/8" Bore; 50 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.113" Outside Diameter; 2.809" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
3.113 Inch | 79.07 Millimeter
Pitch Diameter
2.809 Inch | 71.34 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter