Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

50BS22H-1-3/16

60FB26HX1.937

60FB26HX1.937 HARDENED SPROCKET

Roller Chain Sprocket; 1.937" Bore; 60 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

60FB26HX1.937

BDI #

585409

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.49
UNSPSC
31171901
Chain Size
60
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Item Number
60FB26HX1.937
Weight / LBS
5.5
Long Description
Roller Chain Sprocket; 1.937" Bore; 60 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
6.222 Inch | 158.04 Millimeter
Bore
1.937 Inch | 49.2 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
6.627 Inch | 168.326 Millimeter