Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D80BS18 2-3/16 KW 2SS

D160B26 X 4-7/16 FORD SPEC

D160B26 X 4-7/16 FORD SPEC SPROCKET ; MTO

Roller Chain Sprocket; 4-7/16" Bore; 160-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 17-43/64" Outside Diameter; 16.592" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

D160B26 X 4-7/16 FORD SPEC

BDI #

25815744

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
160-2
Number of Teeth
26
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Long Description
Roller Chain Sprocket; 4-7/16" Bore; 160-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 17-43/64" Outside Diameter; 16.592" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
16.592 Inch | 421.437 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Outside Diameter
17.672 Inch | 448.869 Millimeter